Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-107-486
Mfr # THT-107-486
Zoro # G6502946
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BBP81, i7100, THT 3" Core Printers
- Material Polyester
- Width 4 in
- Label Type Metallized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-107-486
- Zoro # G6502946
- UPC # 662820188414
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 4 in |
Label Width | 4 in |
Roll Length | 300 ft |
Label Size (WxL) | 4 in |
Core Diameter | 3 in |
Roll Size | 4 in x 300 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Recommended Ribbon IP-R4300, R4300, Roll Length 300 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-486B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster PVC Dotted Palm Knit Gloves, 12PK (T936CP)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S23BK)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size M (7000)
- CALLOWAY MILLS Black, 22 W x 48 L (900222248)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- Brady Electrical Labels