Shop All Wire Markers
Brady
Silver Polyester Laminating Wire and Cable Markers
Mfr # THT-21-434
Zoro # G6613555
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Width 3 in
- Label Type Metallized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-21-434
- Zoro # G6613555
- UPC # 662820302858
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3 in |
Roll Length | 300 ft |
Core Diameter | 3 in |
Roll Size | 3 in x 300 ft |
Label Size (WxL) | 3 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Material Metallized Polyester, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6002, R6002, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-434
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK5 (FF-400-17)
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- Brady Electrical Labels