Shop All Wire Markers
Brady
Silver Metalized Polyester Wire Marker, THT-18-413-3
Mfr # THT-18-413-3
Zoro # G6426944
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Metalized polyester
- Label Type Metallic, Non-Metal
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-413-3
- Zoro # G6426944
- UPC # 662820579540
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-413, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- Brady Wire Markers