Shop All Stop Signs
Brady
Sign, Stop, 18X18", White/Red, 124506
Mfr # 124506
Zoro # G8414137
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Sound Horn Proceed With Caution
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124506
- Zoro # G8414137
- UPC # 754473807849
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Sound Horn Proceed With Caution, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Facility Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5949-EG_24x18 (T1-5949-EG_24x18)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, White (94143)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- Brady Signs