Shop All Sign Holders
Brady
Sign Slider Message Board, White, 74 in. H
Mfr # 140737
Zoro # G9404367
product price: $989.10
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.10
Free 30-Day Returns
Key Features
- Number of Sides 3
- Sign Capacity 11
- Mounting Style Free Standing
- Material Plastic
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140737
- Zoro # G9404367
- UPC # 754473939069
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 74 in |
Width | 24 in |
Slider Insert Width | 23 7/8 in |
Sign Height | 74 in |
Slider Insert Height | 6 in |
Sign Width | 24 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 3 |
Sign Capacity | 11 |
Mounting Style | Free Standing |
Material | Plastic |
Color | White |
Includes Mounting Hardware | No |
Minimum Service Temperature | -40 Degrees F |
Slider Insert Thickness | 0.059 in |
Sign Shape | Vertical Rectangle |
Maximum Service Temperature | 230 Degrees F |
Description
Sign Slider Message Board, Number of Sides 3, Sign Capacity 11, Sign Width 24 in, Sign Height 74 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- MONTOUR LINE Sign 8.5 x 11 in. H Pol. Brass, PLS WAIT HERE FOR THE NEXT AVL CASHIER (FS200-8511-H-PB-PLSWAITCASH)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- HY-KO Yard Sale Bag Sign W/Frame Sign 14" x 20", 6PK (A24203)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- PLAID Stencil Decor 5/8 in. Round Stencil Paint Brush (34058)
- Brady Signs