Shop All Sign Holders
Brady
Sign Slider Message Board, Wall Mount
Mfr # 140744
Zoro # G9404315
product price: $541.79
/ea
Free Shipping & Returns
$541.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sides 1
- Sign Capacity 4
- Mounting Style Wall Mounted
- Material Aluminum
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140744
- Zoro # G9404315
- UPC # 754473939137
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 36 in |
Width | 24 in |
Sign Height | 36 in |
Sign Width | 24 in |
Slider Insert Height | 6 in |
Slider Insert Width | 23 7/8 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 1 |
Sign Capacity | 4 |
Mounting Style | Wall Mounted |
Material | Aluminum |
Color | White |
Slider Insert Thickness | 0.059 in |
Maximum Service Temperature | 176 Degrees F |
Sign Shape | Vertical Rectangle |
Includes Mounting Hardware | No |
Minimum Service Temperature | -40 Degrees F |
Description
Sign Slider Message Board, Number of Sides 1, Sign Capacity 4, Sign Width 24 in, Sign Height 36 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC2A3)
- SAFE KEEPER Single Leg Lanyard, 6' (SL06-SK)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products RY3 Mercury Retractable Banner Stands (RY3)
- CONDOR Sign Stand, Base 23" W, 48" H, Plastic (487C67)
- Brady Signs