Shop All Sign Holders
Brady
Sign Slider Message Board, Rigid Plastic
Mfr # 140740
Zoro # G9404306
product price: $471.59
/ea
Free Shipping & Returns
$471.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sides 3
- Sign Capacity 4
- Mounting Style Free Standing
- Material Plastic
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140740
- Zoro # G9404306
- UPC # 754473939090
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 36 in |
Width | 24 in |
Sign Height | 36 in |
Slider Insert Width | 23 7/8 in |
Sign Width | 24 in |
Slider Insert Height | 6 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 3 |
Sign Capacity | 4 |
Mounting Style | Free Standing |
Material | Plastic |
Color | White |
Maximum Service Temperature | 176 Degrees F |
Slider Insert Thickness | 0.059 in |
Includes Mounting Hardware | No |
Minimum Service Temperature | -40 Degrees F |
Sign Shape | Vertical Rectangle |
Description
Sign Slider Message Board, Number of Sides 3, Sign Capacity 4, Sign Width 24 in, Sign Height 36 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXL (HJ7819-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS200-CL)
- TOUGH DUCK Insulated Coverall NY M (712111)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. V Satin Stainless Steel (HDSF-8511-V-SS)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FS200-1422-H-PB)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- Brady Sign Holders