Shop All Sign Holders
Brady
Sign Slider Message Board, 74inH x 24inW
Mfr # 140736
Zoro # G9404297
product price: $298.79
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.79
Free 30-Day Returns
Key Features
- Number of Sides 1
- Sign Capacity 11
- Mounting Style Wall Mounted
- Material Plastic
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140736
- Zoro # G9404297
- UPC # 754473939052
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 74 in |
Width | 24 in |
Slider Insert Height | 6 in |
Sign Width | 24 in |
Sign Height | 74 in |
Slider Insert Width | 23 7/8 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 1 |
Sign Capacity | 11 |
Mounting Style | Wall Mounted |
Material | Plastic |
Color | White |
Minimum Service Temperature | -40 Degrees F |
Slider Insert Thickness | 0.059 in |
Sign Shape | Vertical Rectangle |
Maximum Service Temperature | 230 Degrees F |
Includes Mounting Hardware | No |
Description
Sign Slider Message Board, Number of Sides 1, Sign Capacity 11, Sign Width 24 in, Sign Height 74 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- SALISBURY Magnetic Blanket Button (MB6)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Bright Silver Finish (SB-6S)
- Brady Signs