Shop All Sign Holders
Brady
Sign Slider Message Board, 64inH x 24inW
Mfr # 140745
Zoro # G9404281
product price: $295.19
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.19
Free 30-Day Returns
Key Features
- Number of Sides 1
- Sign Capacity 8
- Mounting Style Wall Mounted
- Material Plastic
- Height 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140745
- Zoro # G9404281
- UPC # 754473939144
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 64 in |
Width | 24 in |
Sign Height | 64 in |
Slider Insert Width | 23 7/8 in |
Slider Insert Height | 6 in |
Sign Width | 24 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 1 |
Sign Capacity | 8 |
Mounting Style | Wall Mounted |
Material | Plastic |
Color | White |
Slider Insert Thickness | 0.059 in |
Includes Mounting Hardware | No |
Sign Shape | Vertical Rectangle |
Maximum Service Temperature | 176 Degrees F |
Minimum Service Temperature | -40 Degrees F |
Description
Sign Slider Message Board, Number of Sides 1, Sign Capacity 8, Sign Width 24 in, Sign Height 64 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Cable Single Leg SRL with Steel Snap Hook End (RPG30)
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- HY-KO No Cell Phones Sign 8.5" x 12", 10PK (A20618)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- Brady Sign Holders