Shop All Sign Holders
Brady
Sign Slider Message Board, 50inH x 24inW
Mfr # 140746
Zoro # G9404272
product price: $246.59
/ea
Free Shipping & Returns
$246.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sides 1
- Sign Capacity 6
- Mounting Style Wall Mounted
- Material Plastic
- Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140746
- Zoro # G9404272
- UPC # 754473939151
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 50 in |
Width | 24 in |
Sign Width | 24 in |
Slider Insert Width | 23 7/8 in |
Slider Insert Height | 6 in |
Sign Height | 50 in |
Details
Item | Sign Slider Message Board |
Number of Sides | 1 |
Sign Capacity | 6 |
Mounting Style | Wall Mounted |
Material | Plastic |
Color | White |
Slider Insert Thickness | 0.059 in |
Minimum Service Temperature | -40 Degrees F |
Includes Mounting Hardware | No |
Maximum Service Temperature | 176 Degrees F |
Sign Shape | Vertical Rectangle |
Description
Sign Slider Message Board, Number of Sides 1, Sign Capacity 6, Sign Width 24 in, Sign Height 50 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Gaunlt Glovs Cowhide Lg (4046)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475366)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. H Satin Brass Steel (FSE200-2228-H-SB)
- TAPCO Sign Mounting Hardware (373-00693)
- KINTER 1-1/4 in. H X 2 in. W Clear Adhesive Pouch Vinyl (150050-ACE)
- AZAR DISPLAYS 7"W x 5"H Dual Acrylic Frame, PK10 (107723)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- Brady Sign Holders