Shop All Facility Signs
Brady
Sign, Safety Shower, 7"X10", Polyester, 127442
Mfr # 127442
Zoro # G8414959
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Shower Station
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127442
- Zoro # G8414959
- UPC # 754473757779
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Shower Sign |
Header | Safety First |
Legend | Shower Station |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Green |
Sign Legend Text Color | Black |
Description
Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Shower Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 0, 10PK (A10250)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- ZORO SELECT Portable Base Scrusher(r), Steel (I-4S)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- BRADY Admittance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (22178)
- BRADY Restroom Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (123882)
- BRADY Security Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (123522)
- BRADY Sign, Eye Wash, 7X10", Wht/Grn, Sym, Surf, 42744 (42744)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- BRADY Eye Wash Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83726)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- Brady Signs