Shop All Facility Signs
Brady
Sign, Safety Shower, 10X14", Eng, Text, 22655
Mfr # 22655
Zoro # G8605970
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Safety Shower And Eyewash Station
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 22655
- Zoro # G8605970
- UPC # 754473226558
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Safety Shower Sign |
Header | Safety First |
Legend | Safety Shower And Eyewash Station |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Header Legend Color | White |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Header Background Color | Green |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Safety Shower And Eyewash Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- BRADY Hand Wash Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (42828)
- DOCUPRINT FORMS & SIGNS Outdoor Sign, White Background, 6 mil Thick Dimensions (4 OUTDOOR W-55425)
- Brady Facility Signs