Shop All Facility Signs
Brady
Sign, Safety, 7X10", Red/White, 123851
Mfr # 123851
Zoro # G8614687
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Stop Pull Cable
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123851
- Zoro # G8614687
- UPC # 754473795405
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Safety Sign |
Header | No Header |
Legend | Emergency Stop Pull Cable |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Red |
Description
Safety Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Stop Pull Cable, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- BRADY Sign, Restroom, 12X12", White/Blue, Sign Legend Text Color: White, 106180 (106180)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Broken Pallets Do Not Use Sign, Landscape (OS-NS-A-1824-L-10387)
- Brady Signs