Shop All Spanish Only Signs
Brady
Sign, Safety, 10X14", Spanish, Blk/Yel
Mfr # 38982
Zoro # G8419463
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Precaucion
- Legend Se Requiere Proteccion Auditiva
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38982
- Zoro # G8419463
- UPC # 754473389826
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Precaucion |
Legend | Se Requiere Proteccion Auditiva |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Background Color | Black |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Precaucion, Legend Se Requiere Proteccion Auditiva, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Orange (6016OS)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23A (SPCP23A)
- Brady Spanish Only Signs