Shop All Facility Signs
Brady
Sign, Restroom, Width: 7", 47676
Mfr # 47676
Zoro # G8414651
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 47676
- Zoro # G8414651
- UPC # 754473476762
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Women |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Back Support, Elastic, L (VI4675LGWWGL)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- OCCUNOMIX Hard Hat Shade, For Use With Most Hard Hats Including Full Brim White (899-008)
- BRADY Emergency Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (125522)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- SIGNMISSION OSHA Danger Sign, 12" Height, Rigid Plastic, Poison Lead Work Area Authorized Only, Landscape (OS-DS-P-1218-L-1533)
- Brady Facility Signs