Shop All Facility Signs
Brady
Sign, Restroom, Bilingual, Poly, 14X10", Width: 10", 124162
Mfr # 124162
Zoro # G8613250
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please... Flush After Each Use/Favor... De Jalar L
- Height 14"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124162
- Zoro # G8613250
- UPC # 754473799229
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Please... Flush After Each Use/Favor... De Jalar L |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please... Flush After Each Use/Favor... De Jalar L, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- MCR SAFETY Mechanics Gloves, 2XL, Black (935CHXXL)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- BRADY Caution Sign, 10X14", BK/YEL, No Steps, Width: 14", 43174 (43174)
- BRADY Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538 (73538)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-1014-L-16179)
- Brady Signs