Shop All Facility Signs
Brady
Sign, Restroom, Bilingual, Plastic, 10 X7", 125536
Mfr # 125536
Zoro # G8410503
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men/Hombres
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 125536
- Zoro # G8410503
- UPC # 754473731854
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men/Hombres |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men/Hombres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- AIRWAVE Disposable Respirator, M/L, P100, PK5 (4400P100)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Notice Sign, 7 x 10In, WHT/BL, PLSTC, ENG, 22842 (22842)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stay Clear And Off May Cause Serious Injury Sign, Landscape (OS-NS-A-1014-L-18432)
- Brady Signs