Shop All Facility Signs
Brady
Sign, Restroom, Bilingual, Alum, 10X7", Height: 10", 125511
Mfr # 125511
Zoro # G8414642
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women/Mujeres
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 125511
- Zoro # G8414642
- UPC # 754473731601
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Women/Mujeres |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women/Mujeres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB30-D)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- BRADY Security Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (123522)
- BRADY Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English (127381)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (125038)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- Brady Signs