Shop All Facility Signs
Brady
Sign, Restroom, 8X8", Wht/Bk, Women, Eng, 73400
Mfr # 73400
Zoro # G8412597
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73400
- Zoro # G8412597
- UPC # 754473734008
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Women |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Braille, English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | White |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Includes | 2 Strips of Double Faced Mounting Tape |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Women, Printed Language Braille, English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (125039)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Notice Sign, 7 x 10In, WHT/BL, PLSTC, ENG, 22842 (22842)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- Brady Facility Signs