Shop All Facility Signs
Brady
Sign, Restroom, 8X8", Wht/Bk, Men, Eng, 70102
Mfr # 70102
Zoro # G8413470
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 70102
- Zoro # G8413470
- UPC # 754473701024
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Men |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Braille, English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | No |
Includes | 2 Strips of Double Faced Mounting Tape |
Sign Legend Color | White |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Men, Printed Language Braille, English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- BOSS Boss JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray XL 1 pair (8442X)
- BRADY First Aid Sign, 5" Height, 14" Width, Plastic, Rectangle, English (85478)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- Brady Signs