Shop All Facility Signs
Brady
Sign, Restroom, 12X12", White/Black, 106186
Mfr # 106186
Zoro # G8613652
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women
- Width 12"
- Height 12"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106186
- Zoro # G8613652
- UPC # 754473039950
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Women |
Sign Shape | Circle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Braille, English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Sign Legend Color | White |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 12 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Women, Printed Language Braille, English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- 3M Visor Attachment Clips (S-952)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- BRADY Facility Sign, 14X10, English, 38072 (38072)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- Brady Signs