Shop All Sign Posts
Brady
Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel
Mfr # 78998
Zoro # G7524011
product price: $147.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Length 8 ft.
- Width 2"
- Depth 2"
- Material Galvanized steel
- Post Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78998
- Zoro # G7524011
- UPC # 754473789985
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 8 ft. |
Width | 2" |
Depth | 2" |
Sign Post Width | 2 in |
Sign Post Depth | 2 in |
Sign Post Length | 96 in |
Mounting Hole Dia. | 1.166667 in |
Length of Post Punched | Full Length |
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Natural, Sign Post Finish Zinc Plated, Sign Post Length 96 in, Sign Post Depth 2 in, Sign Post Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- ERB SAFETY Safety Glasses, Gray, Orange temples (16270)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BRADY White Sign Holder ; ft. Acrylic (SH1014)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- Brady Sign Posts