Brady

Sign Post, Aluminum


product price: $462.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Sign Post Color Orange
  • Post Style Portable
  • For Use With Roll Up Signs
  • Sign Post Finish Powder Coated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # 57067
  • Zoro # G6081607
  • UPC #
    754473570675
  • Country of Origin Taiwan, Province of China
  • Category Sign Posts

Dimensions

Max. Sign Size/Capacity 22 in
Maximum Leg Length 26 in
Compatible Sign Size 36 in x 36 in, 48 in x 48 in
Minimum Leg Length 12 in
Maximum Mast Height 48 in x 48 in
Minimum Mast Height 26 in

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 22 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 12 in to 22 in, Telescoping Mast No, Mast Height Range 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.