Shop All Sign Post Accessories
Brady
Sign Post, 5 ft. L, 8 In. W, 8 In. D
Mfr # 103569
Zoro # G0428303
original price:
$375.62
31% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Signs Up to 18 in x 12 in and 24 in x 24 in
- Length 5 ft.
- Width 8"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 103569
- Zoro # G0428303
- UPC # 754473175535
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length | 5 ft. |
Width | 8" |
Sign Post Length | 60 in |
Sign Post Depth | 8 in |
Sign Post Width | 8 in |
Depth | 8" |
Overall Height | 61 in |
Max. Sign Size/Capacity | 18 in x 24 in |
Sign Base Length | 8 in |
Sign Base Height | 1 in |
Sign Base Diameter | 8 in |
Sign Base Width | 8 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Spring Based, Breakaway Feature No, Sign Post Material Polypropylene, Sign Post Color White, Sign Post Finish Unfinished, Sign Post lb./ft. 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- BRADY Sign Base, Aluminum, (86339)
- FECHOMETAL USA Mounting Plate 1.1/4 Ft., 3 Ft. Bo, PK25 (MNT24X133X38X3)
- Brady Sign Post Accessories