Shop All Floor Sign Accessories
Brady
Sign Mounting Fastener, Steel
Mfr # SB111X
Zoro # G8410162
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Mount Sign Holder
- Includes (2) Screws, (2) Washers, (2) Adhesive Pads
- Sub-Category Sign Brackets and Hardware
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SB111X
- Zoro # G8410162
- UPC # 754473459567
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Length | 1 in |
Length (Straight Wireway) | 1 in |
Details
Item | Sign Mounting Fasteners |
For Use With | Wall Mount Sign Holder |
Includes | (2) Screws, (2) Washers, (2) Adhesive Pads |
Sub-Category | Sign Brackets and Hardware |
Material | Steel |
Color | Silver |
Description
Sign Mounting Fasteners, Silver, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Stainless Steel Clips, Stainless Placard Holder Clip, 100PK (PHCLIP)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow (FG425300YEL)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- Brady Signs