Shop All Floor Sign Accessories
Brady
Sign Mounting Brackets, Aluminum, 23" L
Mfr # 86338
Zoro # G8411230
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Sub-Category Sign Brackets and Hardware
- Length 23 in
- For Use With 24" x 18" or 24" x 24" Rectangular, Square, and Octagona Traffic Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86338
- Zoro # G8411230
- UPC # 754473863388
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Length | 23 in |
Length (Straight Wireway) | 23 in |
Details
Color | Silver |
Material | Aluminum |
Sub-Category | Sign Brackets and Hardware |
Item | Sign Mounting Brackets |
For Use With | 24" x 18" or 24" x 24" Rectangular, Square, and Octagona Traffic Signs |
Includes | Hardware |
Description
Sign Mounting Brackets, Silver, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- CALLOWAY MILLS Black, 18 W x 30 L (103691830)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- IDEAL SHIELD Sign Base, HDPE, Yellow (BPB-YL-96-YL W/ WHEELS)
- NMC Placard Holder Flip File Divided (PH2)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- Brady Signs