Shop All Confined Space Signs
Brady
Sign, Manhole Cover, 21 To 30" W, English
Mfr # 43754
Zoro # G8609017
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 21 in
- Sign Shape Octagon
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 43754
- Zoro # G8609017
- UPC # 754473437541
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 30 in |
Height | 21 in |
Details
Item | Manhole Cover Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Octagon |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.006 in |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Manhole Cover Sign, Sign Subject Matter Confined Space, Height 21 in, Width 30 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Gauntlet Chem Glove (951)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- BRADY Danger Sign, Permit-Req, B-302, 3-1/2in.H (143709)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465L52 (465L52)
- Brady Confined Space Signs