Brady

Sign & Label Blanks, Ylw, Polyester, PK25 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Identification Labels

Key Features

  • Material Polyester
  • Width 10 in
  • Height 7 in
  • Standards UL Recognized, CSA Accepted
  • Subject Matter Information
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 10 in
Height 7 in
Length 7 in
Sheet Width 7 in
Label Height 7 in
Sheet Length 10 in
Label Width 10 in
Sheet Size (WxL) - Blank Precut General Purpose 7 in x 10 in
Sheet Size 7 in x 10 in
Label Size (HxW) - Blank Precut General Purpose 7 in x 10 in

Description

Precut Label Sheet, For Print Method Laser, Label Color Yellow, Label Finish Matte, Label Height 7 in, Label Material Polyester, Label Width 10 in, Printer Series Compatibility Laser and Ink Jet Printers, Sheet Length 10 in, Sheet Size 7 in x 10 in, Sheet Width 7 in, Adhesive Adhesive, Adhesive Material Acrylic, Application General Identification, Safety Identification, Label Media Format Precut Sheet, Label Thickness 0.0037 in, Maximum Service Temperature 266 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products