Shop All Sign Posts
Zoro Select
Sign Holder, Wall, 19-1/8x11-3/8, Acrylic
Mfr # SH1219
Zoro # G4215723
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11-3/8"
- Width 11-3/8"
- Material Acrylic
- Color Clear
- Mounting Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SH1219
- Zoro # G4215723
- UPC # 754473461416
- Country of Origin Mexico
- Category Sign Posts
Dimensions
Length | 11-3/8" |
Width | 11-3/8" |
Overall Height | 11 3/8 in |
Size | 19-1/8W x 11-3/8 in H |
Overall Width | 19 in |
Compatible Sheet Height | 19 1/8 in |
Compatible Sheet Width | 11 3/8 in |
Details
Material | Acrylic |
Color | Clear |
Mounting Style | Wall Mount |
ADA Compliance | No |
Item | Sign Holder |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Wall Mount, Size 19-1/8W x 11-3/8 in H, Overall Height 11 3/8 in, Overall Width 19 in, Material Acrylic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB„¢ 19118 Vented 4-Point Suspension Bump Cap, Green (19118)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Small, Orange (8089)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- ZORO SELECT Grey Sign Holder ; ft. Acrylic (SH710)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Sign Post, Green, Steel, 10 ft L (97205)
- ZORO SELECT White Sign Holder ; ft. Acrylic (SH1014)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- Zoro Select Sign Posts