Shop All Floor Sign Accessories
Brady
Sign Hardware, Nylon, PK2
Mfr # 90913
Zoro # G8413653
product price: $4.45
/pk 2, $2.23/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- For Use With U Channel Post
- Includes (2) Stems, (2) Clips
- Sub-Category Sign Brackets and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90913
- Zoro # G8413653
- UPC # 754473909130
- Country of Origin United States
- Category Floor Sign Accessories
Details
Color | White |
Material | Nylon |
For Use With | U Channel Post |
Item | Sign Hardware |
Includes | (2) Stems, (2) Clips |
Sub-Category | Sign Brackets and Hardware |
Description
Sign Hardware, White, Nylon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- WYK Acidsafe, Resealable Drum, 55 gal. (AN3220)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- NMC Blue C-Hook, 2 (PCHB)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- NMC Placard Holder-Flip File Nondivided (PH3)
- NMC Placard Holder Flip File Divided (PH2)
- Brady Floor Sign Accessories