Shop All Facility Signs
Brady
Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538
Mfr # 73538
Zoro # G8413373
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Height 3-1/2"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 73538
- Zoro # G8413373
- UPC # 754473735388
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black, Green |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, Green |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- MAGID KnitMaster Heavy Weight Machine Knit Gloves, 12PK (T693J)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- BRADY First Aid Sign, 5" Height, 14" Width, Plastic, Rectangle, English (85478)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- NMC International Marine Organization Life Jacket Sign, IMO212R (IMO212R)
- Brady Facility Signs