Shop All Facility Signs
Brady
Sign, Facility, Rest Rooms, Picto, 10X7, Width: 7", 47691
Mfr # 47691
Zoro # G8615457
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restrooms
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 47691
- Zoro # G8615457
- UPC # 754473476915
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Facility Sign |
Header | No Header |
Legend | Restrooms |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Facility Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- BRADY Pet Sign, 18"X12", Aluminum, Sign Background Color: Green, White, 115208 (115208)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Maintenance Dept., 132118 (132118)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- NMC Empty Cylinders Do Not Use Sign, M746RB (M746RB)
- Brady Signs