Shop All Facility Signs
Brady
Sign, Facility, Must Wash Hands, 10X7, Sign Material: Aluminum, 47646
Mfr # 47646
Zoro # G8609918
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 47646
- Zoro # G8609918
- UPC # 754473476465
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Facility Sign |
Header | No Header |
Legend | Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Facility Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- RINGERS GLOVES Gloves 065 R-Flex Impact Nitrile, Full Flexibility Light Duty Impact Glove, XL (065-11)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- BRADY Fire Sprinkler Control Valve Sign, 5" Height, 14" Width, Polyester, Rectangle, English (85228)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- NMC Large Format Notice Private Property Sign, N116RD (N116RD)
- Brady Facility Signs