Shop All Facility Signs
Brady
Sign, Eye Wash, 10X14", Aluminum, 46760
Mfr # 46760
Zoro # G8409891
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station. Keep Area Clear.
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46760
- Zoro # G8409891
- UPC # 754473467609
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Eye Wash Sign |
Header | Emergency |
Legend | Eye Wash Station. Keep Area Clear. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Header Background Color | Green |
Sign Legend Color | Green |
Header Legend Color | White |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage, Landscape, D-1014-L-1327 (OS-DS-D-1014-L-1327)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538 (73538)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- Brady Facility Signs