Shop All Safety Banners and Posters
This Product is Discontinued
Brady
Sign, Diesel Fuel, Vinyl, 10in. H x 12in. W (Discontinued)
Mfr # 148003
Zoro # G3611225
This Product is Discontinued
Key Features
- Language English
- Legend Diesel Fuel
- Material Self Stick Vinyl
- Height 10 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148003
- Zoro # G3611225
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 10 in |
Width | 12 in |
Details
Item | Sign |
Language | English |
Legend | Diesel Fuel |
Material | Self Stick Vinyl |
Write on Surface | No |
Sign Shape | Rectangle |
Legend Style | Symbol and Text |
Header | Diesel Fuel |
Description
Sign, Diesel Fuel, Self Stick Vinyl, Height 10 in, Width 12 in, Header Diesel Fuel, Legend Style Symbol and Text, Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.