Shop All Spanish Only Signs
Brady
Sign, Danger/Peligro, Alto Voltaje, 7X10"
Mfr # 38200
Zoro # G8409331
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend Alto Voltaje
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38200
- Zoro # G8409331
- UPC # 754473382001
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger/Peligro Sign |
Header | Peligro |
Legend | Alto Voltaje |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Legend Style | Text |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Black, Red, White |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger/Peligro Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Alto Voltaje, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- Brady Signs