Shop All Spanish Only Signs
Brady
Sign, Danger/Peligro, 7X10", Spanish, Width: 10"
Mfr # 37809
Zoro # G8419840
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend Sustancias Quimicas Peligrosas
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 37809
- Zoro # G8419840
- UPC # 754473378097
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger/Peligro Sign |
Header | Peligro |
Legend | Sustancias Quimicas Peligrosas |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
OSHA Compliant | Yes |
ANSI Compliant | No |
Sign Legend Color | Black |
Header Legend Color | White |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Text |
Header Background Color | Black, Red, White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger/Peligro Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Sustancias Quimicas Peligrosas, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, L, 100 PK, Beige (56815)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD ROAD CLOSED AHEAD)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC122S)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- NATIONAL MARKER CO Spanish Plastic Sign - Aviso Mantenga Esta Puerta Cerrada (SPN2RB)
- Brady Spanish Only Signs