Shop All Electrical Hazard Signs
Brady
Sign, Danger, 7X10", Red/Bk /Wht, Hv, Eng, Sign Legend Color: Black
Mfr # 25532
Zoro # G8416523
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 25532
- Zoro # G8416523
- UPC # 754473255329
- Country of Origin Mexico
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Background Color | Black, Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Header Legend Color | White |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, S (70429_480-S)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- BRADY Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (125337)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (87751)
- BRADY Machine/Equipment Label, English, PK5, 86240 (86240)
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (84082)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1401-NP_10X7 (U3-1401-NP_10X7)
- Brady Electrical Hazard Signs