Shop All Confined Space Signs
Brady
Sign, Danger, 3-1/2X5", Red/Bk /Wht, Eng
Mfr # 87748
Zoro # G1213482
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 3 1/2 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87748
- Zoro # G1213482
- UPC # 754473877484
- Country of Origin Mexico
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40140)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- BRADY Spill Kit (SKMA-14)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- BRADY Confined Space Sign, 19191 (19191)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter Bilingual, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-DS-D-1824-L-19284)
- Brady Confined Space Signs