Shop All Floor Sign Accessories
Brady
Sign Cross Brace, Fiberglass, 36" L
Mfr # 57070
Zoro # G8416453
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Width 36 in
- For Use With 36" Roll Up Sign
- Material Fiberglass
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57070
- Zoro # G8416453
- UPC # 754473570705
- Country of Origin Mexico
- Category Floor Sign Accessories
Dimensions
Width | 36 in |
Length | 36 in |
Length (Straight Wireway) | 36 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Sign Cross Brace |
For Use With | 36" Roll Up Sign |
Material | Fiberglass |
Description
Sign Cross Brace, Fiberglass, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Switch Padlock (MLC)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Weight Ring, Water Resistant, Black (77208)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- IDEAL SHIELD Sign Base, HDPE, Yellow (BPB-YL-96-YL W/ WHEELS)
- Brady Signs