Shop All Spanish Only Signs
Brady
Sign, Caution, 10X14, Spanish, Width: 14"
Mfr # 38245
Zoro # G8607440
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Precaucion
- Height 10"
- Sign Shape Rectangle
- Printed Language Spanish
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38245
- Zoro # G8607440
- UPC # 754473382452
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Precaucion |
Legend | Tenga Cuidado Al Caminar |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Header Legend Color | Yellow |
Legend Style | Text |
ANSI Compliant | Yes |
Header Background Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Precaucion, Legend Tenga Cuidado Al Caminar, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Four Way Grounding Set (24307)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- LACROSSE Size 8 Men's Steel Hip Wader, Black (24009091)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- SIGNMISSION OSHA Danger Sign, 440 Volts Spanish, 5in X 3.5in Decal, 3.5" H, 5" W, 440 Volts Spanish (OS-DS-D-35-LS-1011)
- Brady Spanish Only Signs