Shop All Facility Signs
Brady
Sign, Caution, 10X14", Bk/Yel, No Steps, Legend Style: Text, 85084
Mfr # 85084
Zoro # G8611108
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Steps
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85084
- Zoro # G8611108
- UPC # 754473850845
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | No Steps |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend No Steps, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- BRADY Fire Emergency Sign, 7 x 10In, R/GRN, ENG, 90948 (90948)
- BRADY Maintenance Tag, 7 in Height, 4 in Width (86697)
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- BRADY Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209 (128209)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- Brady Signs