Shop All Changeable Message Signs
Brady
Sign Blank, PK10
Mfr # 13628
Zoro # G8466302
product price: $67.99
/pk 10, $6.80/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 14-1/4"
- Height 10-1/4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13628
- Zoro # G8466302
- UPC # 754473136284
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14-1/4" |
Height | 10-1/4" |
Details
Item | Blank Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | No Text |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.060" |
Standards | ASTM D 1593 |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Legend Style | Blank |
OSHA Compliant | No |
Description
Sign Blank, Sign Subject Matter Blank, Height 10 1/4 in, Width 14 1/4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, M, 60JA72, PR (VP92793PUM)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- TEDCO TOYS Tedco Toys 32371-BAC Bio Signs Bacteria Model (32371BA)
- Brady Changeable Message Signs