Shop All Sign Post Accessories
Brady
Sign Base, Aluminum,
Mfr # 86339
Zoro # G0290062
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With U Channel Post
- Width 15"
- Base Color Silver
- Sign Base Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86339
- Zoro # G0290062
- UPC # 754473863395
- Country of Origin China
- Category Sign Post Accessories
Dimensions
Width | 15" |
Diameter | 15 in |
Base Width | 15" |
Sign Base Diameter | 14 1/2 in |
Compatible Sign Post Size | 1 1/4 in x 1 1/2 in |
Sign Base Peg Depth | 1 3/5 in |
Sign Base Peg Diameter | 1 3/5 in |
Sign Base Peg Height | 4 in |
Description
Sign Post Base, Sign Base Type Surface Mount, Round, Compatible Sign Post 2 in x 2 in Square, Aluminum, Sign Base Finish Unfinished, Base Weight 8 lb, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- GEORGIA BOOT Homeland Waterproof Wellington Work Boot, 95M, 95M (G113)
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- BRADY Sign Post, 8 ft. L, Composite, Green, 97210 (97210)
- BRADY Sign Cross Brace, Fiberglass, 48 In. L (57071)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- BRADY Sign Post, 8 ft. L, Composite, White, 97207 (97207)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- Brady Signs