Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sign and Label Starter Kit
Mfr # 142064
Zoro # G7568802
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Labels per Roll Continuous
- Label Type Standard High Quality Labels
- Tape Format Continuous Roll
- Application Pipe Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 142064
- Zoro # G7568802
- UPC # 754473183677
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, S3100 |
Item | Sign and Label Starter Kit |
Labels per Roll | Continuous |
Label Type | Standard High Quality Labels |
Tape Format | Continuous Roll |
Application | Pipe Marking |
Includes | (1) 4" B595 Yellow, (1) 2.2"' B595 Yellow, (1) 1.1" B595 Yellow, (1) 4" B595 Green, (1) 2.2" B595 Green, (1) 1.1" B595 Green, (1) 1.1" B595 Blue, (1) 2.2" B595 Red, (1) 1.1" B595 Red, (1) 1 x 4" B593 Black, (1) Blank Valve Tags Variety Pack, (1) SM Die Cut Labels For Valve Tags, (3) Black Ribbon and (2) White Ribbon. |
Metal Detectable | No |
Legend | Blank |
Printer Series Compatability | BBP(R), Brady |
For Use With | BBP(R)30 Label Printer, BBP(R)31 Sign and Label Printer, BBP(R)33 Label Printer, BBP(R)35 Multi-Color Sign and Label Printer, BBP(R)37 Color and Cut Sign and Label Printer, BradyPrinter S3100 |
Included Ribbons | (2) White Ribbon Cartridges, (3) Black Ribbon Cartridges |
Additional Components Included | (1) Pack Valve Tags |
Product Type | Label Starter Kit |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
Label Media Format | Continuous Roll |
Included Label Stock | (1) 1.1" x 100' Yellow Continuous Label Roll, (1) 1.125" x 100' Blue Continuous Label Roll, (1) 1.125" x 100' Red Continuous Label Roll, (1) 1.125" x100' Green Continuous Label Roll, (1) 2.2" x 100' Yellow Continuous Label Roll, (1) 2.25" x 100' Green Continuous Label Roll, (1) 2.25" x 100' Red Continuous Label Roll, (1) 4" x 100' Green Continuous Label Roll, (1) 4" x 100' Yellow Continuous Label Roll, (1) Roll 1.125" x 2.85" Pre-Cut Blank Sign Labels, (1) Roll 1" x 4" Black Labels |
Description
Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- BRADY 1 mil Polyimide Circuit Board Labels 0.25 in H x 1.25 in W White 10000/RL (THT-43-729-10)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-425)
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL (A62-14-417)
- BRADY Label, 1 in W, White (M6-20-7546)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- Brady Safety Labels