Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sign and Label Starter Kit
Mfr # 142063
Zoro # G5785062
product price: $2,404.99
/ea
Free Shipping & Returns
$2,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Labels per Roll Continuous
- Metal Detectable No
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142063
- Zoro # G5785062
- UPC # 754473183660
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, S3100 |
Item | Sign and Label Starter Kit |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Labels per Roll | Continuous |
Metal Detectable | No |
Tape Format | Continuous Roll |
Includes | (1) 4" B595 White, (1) 2 x 2" B595 White, (1) 4" B595 Yellow, (1) 2 x 2" B595 Yellow, (1) 2.2" REPOS White, (1) 1.1" REPOS White, (1) 1.1" REPOS White, (1) 2.2" Magnetic White, (1) Blank Valve Tags Variety Pack Large, (1) Large Die Cut Labels For Valve Tags, (1) 4 x 6" B595 Caution Header, (2) Black Ribbon, (1) Red Ribbon, (1) Green Ribbon, and (1) Blue Ribbon |
Legend | Blank |
Application | Lean and Visual Workplace Labeling |
Additional Components Included | (1) Pack Valve Tags |
Label Media Format | Continuous Roll |
Product Type | Label Starter Kit |
Included Ribbons | (1) Blue Ribbon Cartridge, (1) Green Ribbon Cartridge, (1) Red Ribbon Cartridge, (2) Black Ribbon Cartridge |
Included Label Stock | (1) 1.125" x 100' White Continuous Label Roll with Repositionable Adhesive, (1) 2.2" x 100' Yellow Continuous Label Roll, (1) 2.25" x 100' White Continuous Label Roll, (1) 2.25" x 100' White Continuous Label Roll With Repositionable Adhesive, (1) 4" x 100' White Continuous Label Roll, (1) 4" x 100' Yellow Continuous Label Roll, (1) Roll 2.25" x 3.85" Blank Sign Labels, (1) Roll 2.5" x 25' White Magnetic Labels, (1) Roll 4" x 6" Labels with ANSI Caution Header |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
Description
Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Glass Convex Security Mirror (CV-36)
- MARPAC Dohm Classic Sound Machine White (M1DSUSWH)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (GPNB44100)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, (RWG557TL)
- BRADY Label, 1/2 in W, Clear; Red (M6-29-427-RD)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Label, 29/32 in W, White (M6-84-499)
- BRADY Label, White, Labels/Roll: 500 (M6-82-492)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BRADY Precut Label Cartridge, White, Matte (M4-130-499)
- Brady Label Maker Tapes, Labels, Signs & Tags