Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sign and Label Starter Kit
Mfr # 142061
Zoro # G5814943
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Labels per Roll Continuous
- Includes (2) 4 x 6" B595 ANSI Warning Header, (1) 2 x 3" B595 ANSI Warning Header, (3) Black Ribbon, (1) 1 x 4" B593 White, and (1) 2 x 2" B595 Orange
- Application Arc Flash Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 142061
- Zoro # G5814943
- UPC # 754473183646
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Sign and Label Starter Kit |
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, S3100 |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Labels per Roll | Continuous |
Includes | (2) 4 x 6" B595 ANSI Warning Header, (1) 2 x 3" B595 ANSI Warning Header, (3) Black Ribbon, (1) 1 x 4" B593 White, and (1) 2 x 2" B595 Orange |
Application | Arc Flash Labeling |
Tape Format | Die Cut - Tag |
Legend | Blank |
Metal Detectable | No |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
Included Ribbons | (3) Black Ribbon Cartridges |
Label Media Format | Die-Cut Tag |
Product Type | Label Starter Kit |
Included Label Stock | (1) 2.25" x 100' Orange Continuous Label Roll, (1) Roll 1" x 4" White Labels, (1) Roll 2" x 3" Labels with ANSI Warning Header, (2) Rolls 4" x 6" Labels with ANSI Warning Header |
Description
Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Included Label Stock (1) 2.25 In. x 100' Orange Continuous Label Roll, (1) Roll 1 In. x 4 In. White Labels, (1) Roll 2 In. x 3 In. Labels with ANSI Warning Header, (2) Rolls 4 In. x 6 In. Labels with ANSI Warning Header, Included Ribbons (3) Black Ribbon Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (11-800)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK26-11)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Label, Vinyl, Color Blue, 2" W (M6C-2000-595-BL)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY Product Identification Label Tape for B30 Printers - Paper 3in (B30C-3000-424)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- Brady Safety Labels