Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sign and Label Blanks, Black/Red/White
Mfr # 12917
Zoro # G5829083
product price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser and Ink Jet Printers
- For Use With Laser and Inkjet Printers
- Color Black/Red/White
- Width 5"
- Length 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 12917
- Zoro # G5829083
- UPC # 754473129170
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5" |
Length | 1-51/64" |
Sheet Width | 3 1/2 in, 5 in, 7 in |
Label Size (HxW) - Preprinted Precut General Purpose | 1 51/64 in x 5 in |
Label Width | 5 in |
Label Height | 1 51/64 in |
Sheet Size | 3 1/2 in x 5 in, 5 in x 7 in, 7 in x 10 in |
Sheet Size - Preprinted Precut General Purpose | 3 1/2 in x 10 in, 3 1/2 in x 5 in, 3 1/2 in x 7 in, 5 in x 10 in, 5 in x 5 in, 5 in x 7 in, 7 in x 10 in, 7 in x 5 in, 7 in x 7 in |
Sheet Length | 5 in, 7 in, 10 in |
Description
Precut Label Sheet, For Print Method Laser, Label Color Black, Red, White, Label Finish Matte, Label Height 1 51/64 in, Label Material Polyester, Label Width 5 in, Printer Series Compatibility Laser and Ink Jet Printers, Sheet Length 5 in, 7 in, 10 in, Sheet Size 3 1/2 in x 5 in, 5 in x 7 in, 7 in x 10 in, Sheet Width 3 1/2 in, 5 in, 7 in, Adhesive Adhesive, Adhesive Material Acrylic, Application Alphanumeric and Barcode Applications, Circuit Boards, IC's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- HY-KO Number House 5 1In Refl Blk (RV-15/5)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- Brady Safety Labels