Shop All Floor Signs
Brady
Sign, 24 in Height, 16.4 in Width, Anti-skid Laminated Vinyl
Mfr # 152068
Zoro # G608583933
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend WASH FOR 20 SECONDS
- Width 16.4 in
- Height 24 in
- Sign Material Anti-skid Laminated Vinyl
- Sign Mounting Style Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152068
- Zoro # G608583933
- UPC # 888434556559
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 16.4 in |
Height | 24 in |
Size | 24 in H x 16.4 in W |
Details
Item | Sign |
Legend | WASH FOR 20 SECONDS |
Sign Material | Anti-skid Laminated Vinyl |
Sign Mounting Style | Permanent Acrylic |
Thickness | 0.0118 in |
Includes | Sign |
Color | Black on Yellow |
Application | COVID-19;Facility Identification;Floor Marking |
Description
Stop the spread of COVID-19 - post this 3D floor sign throughout your facility. Its eye-catching design reminds everyone to use proper hygiene practices to help stop the spread. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Brady® 104409 ToughStripe Floor Footprints, 3-1/2" W, 10/Pack, Yellow (104409)
- BRADY Floor Sign, 17 in Height, 17 in Width, Anti-skid Laminated Vinyl (150173)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- NMC Caution This Equipment Has Been Locked (FS13)
- Brady Floor Signs