Shop All Floor Signs
Brady
Sign, 24 in Height, 14.5 in Width, Aluminum
Mfr # 151914
Zoro # G808583917
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend STOP – LINE UP HERE
- Width 14.5 in
- Height 24 in
- Sign Material Aluminum
- Sign Mounting Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151914
- Zoro # G808583917
- UPC # 888434556108
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 14.5 in |
Height | 24 in |
Size | 24 in H x 14.5 in W |
Details
Item | Sign |
Legend | STOP – LINE UP HERE |
Sign Material | Aluminum |
Sign Mounting Style | Self-Adhesive |
Thickness | 0.0118 in |
Color | White on Red |
Application | COVID-19;Facility Identification;Floor Marking |
Includes | Sign |
Description
Make your outdoor line formation and social distancing identification stand out with a 3D floor sign. This eye-catching design keeps everyone informed of where each line begins. Durable, aluminum-based floor sign. Designed for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, 3M Versaflo TR-600 Series, HEPA, Snap On/Off Connection, Magenta, 5 Pack (TR-6710N-5)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot (58000)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83ARD (WFS83ARD)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- Brady Signs